SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 7-1/8 x 3-11/16 x 7-1/8 In

BALDWIN FILTERS| Zoro #: G2092517| Mfr #: BF971

$7.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuel FilterLength: 7-1/8"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092517 Mfr #: BF971
Item: Fuel FilterLength: 7-1/8"
Filter Design: Spin-OnDescription/Special Features: Fuel Storage Tank Spin-on
Width: 3-11/16"Height: 7-1/8"
Includes: I. GasketOutside Dia.: 3-11/16"
Micron Rating: 15Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Fuel Storage Tank Spin-on, Micron Rating 15, Height 7-1/8 In., Length 7-1/8 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes I. Gasket

Reviews