Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuel Filter, 7-3/16" L, 4-1/32" O.D.

  • Zoro #: G0191636
  • Mfr #: PF46238
$75.07
  • Item: Fuel Filter
  • Filter Fuel Type: Biodiesel, Diesel
  • Length: 7-3/16"
See full product details
This item ships free.

Baldwin Filters #PF46238 Specifications

  • Zoro #: G0191636
  • Mfr #: PF46238
Item: Fuel Filter Filter Fuel Type: Biodiesel, Diesel
Length: 7-3/16" Filter Design: Element Only
Outside Dia.: 4-1/32" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Element Only, Length 7-3/16 In., Outside Dia. 4-1/32 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Baldwin Filters #PF46238