KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Filter, 8-23/32x3-11/16x8-23/32 In

BALDWIN FILTERS| Zoro #: G1296127| Mfr #: BF7558

$10.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Post Seal, ES24-D Included, I. Gasket
Outside Dia.: 3-11/16"
Width: 3-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296127 Mfr #: BF7558
Includes: Post Seal, ES24-D Included, I. GasketOutside Dia.: 3-11/16"
Width: 3-11/16"Length: 8-23/32"
Filter Design: Spin-OnHeight: 8-23/32"
Description/Special Features: Extended Life Fuel Spin-onItem: Fuel Filter
Micron Rating: 20Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Extended Life Fuel Spin-on, Micron Rating 20, Height 8-23/32 In., Length 8-23/32 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Post Seal, ES24-D Included, I. Gasket

Reviews