Fuel Filter, 8-27/32x3-11/16x8-27/32 In

BALDWIN FILTERS| Zoro #: G1189447| Mfr #: BF5812

$15.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-11/16"Height: 8-27/32"Item: Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189447 Mfr #: BF5812
Width: 3-11/16"Height: 8-27/32"
Item: Fuel FilterIncludes: Drain, ES24-B Included, I. Gasket
Description/Special Features: Primary Fuel/Water Separator Spin-on with DrainMicron Rating: 25
Length: 8-27/32"Outside Dia.: 3-11/16"
Filter Design: Spin-OnCountry of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Primary Fuel/Water Separator Spin-on with Drain, Micron Rating 25, Height 8-27/32 In., Length 8-27/32 In., Width 3-11/16 In., Outside Dia. 3-11/16 In., Includes Drain, ES24-B Included, I. Gasket

Reviews