BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fuel Filter, 8-29/32 x 4-5/16 x 8-29/32In

BALDWIN FILTERS| Zoro #: G1416116| Mfr #: PF7890-10

$11.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 5/8" and 13/16"Length: 8-29/32"Width: 4-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416116 Mfr #: PF7890-10
Inside Dia.: 5/8" and 13/16"Length: 8-29/32"
Width: 4-5/16"Micron Rating: 13
Includes: Bail Handle and Emergency By-Pass Tab, (G240 Gasket Included, End Seal, O-Ring IncludedDescription/Special Features: Fuel/Water Separator Element with Bail Handle
Height: 8-29/32"Item: Fuel Filter
Filter Design: Element OnlyOutside Dia.: 4-5/16"
Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Element Only, Fuel/Water Separator Element with Bail Handle, Micron Rating 13, Height 8-29/32 In., Length 8-29/32 In., Width 4-5/16 In., Outside Dia. 4-5/16 In., Inside Dia. 5/8 In. and 13/16 In., Includes Bail Handle and Emergency By-Pass Tab, (G240 Gasket Included, End Seal, O-Ring Included

Reviews