KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Filter, 8-29/32 x 4-5/16 x 8-29/32In

BALDWIN FILTERS| Zoro #: G1324696| Mfr #: PF7890-30

$11.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-5/16"
Height: 8-29/32"
Item: Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324696 Mfr #: PF7890-30
Width: 4-5/16"Height: 8-29/32"
Item: Fuel FilterIncludes: Bail Handle and Emergency By-Pass Tab, G240 Gasket Included, End Seal, O-Ring Included
Description/Special Features: Fuel/Water Separator Element with Bail HandleInside Dia.: 5/8" and 13/16"
Micron Rating: 40Length: 8-29/32"
Outside Dia.: 4-5/16"Filter Design: Element Only
Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Element Only, Fuel/Water Separator Element with Bail Handle, Micron Rating 40, Height 8-29/32 In., Length 8-29/32 In., Width 4-5/16 In., Outside Dia. 4-5/16 In., Inside Dia. 5/8 In. and 13/16 In., Includes Bail Handle and Emergency By-Pass Tab, G240 Gasket Included, End Seal, O-Ring Included

Reviews