KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Filter, 8-3/4 x 5-27/32 x 8-3/4 In

BALDWIN FILTERS| Zoro #: G0686533| Mfr #: PF316

$30.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-27/32"
Height: 8-3/4"
Item: Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686533 Mfr #: PF316
Width: 5-27/32"Height: 8-3/4"
Item: Fuel FilterIncludes: Bail Handle, ES1036, Gasket, Attached Gasket, (2) Grommet Attached
Description/Special Features: Fuel/Water Separator Element with Bail HandleInside Dia.: 31/32"
Micron Rating: 20Length: 8-3/4"
Outside Dia.: 5-27/32"Filter Design: Element Only
Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Element Only, Fuel/Water Separator Element with Bail Handle, Micron Rating 20, Height 8-3/4 In., Length 8-3/4 In., Width 5-27/32 In., Outside Dia. 5-27/32 In., Inside Dia. 31/32 In., Includes Bail Handle, ES1036, Gasket, Attached Gasket, (2) Grommet Attached

Reviews