BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Fuel Filter, 8-7/32 x 4-9/32 x 8-7/32 In

BALDWIN FILTERS| Zoro #: G1149757| Mfr #: BF1349

$22.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuel FilterLength: 8-7/32"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1149757 Mfr #: BF1349
Item: Fuel FilterLength: 8-7/32"
Filter Design: Spin-OnDescription/Special Features: Fuel/Water Separator Spin-on with Drain
Width: 4-9/32"Height: 8-7/32"
Includes: Integral Post Seal, I. GasketOutside Dia.: 4-9/32"
Micron Rating: 20Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-on with Drain, Micron Rating 20, Height 8-7/32 In., Length 8-7/32 In., Width 4-9/32 In., Outside Dia. 4-9/32 In., Includes Integral Post Seal, I. Gasket

Reviews