KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Filter, 9-15/16 x 4-1/4 x 9-15/16 In

BALDWIN FILTERS| Zoro #: G1523103| Mfr #: BF1256

$30.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/4"
Height: 9-15/16"
Item: Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1523103 Mfr #: BF1256
Width: 4-1/4"Height: 9-15/16"
Item: Fuel FilterIncludes: Integral Post Seal, I. Gasket
Description/Special Features: Primary Fuel/Water Separator Spin-on with DrainMicron Rating: 25
Length: 9-15/16"Outside Dia.: 4-1/4"
Filter Design: Spin-OnCountry of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Primary Fuel/Water Separator Spin-on with Drain, Micron Rating 25, Height 9-15/16 In., Length 9-15/16 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes Integral Post Seal, I. Gasket

Reviews