SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel Filter, 9-3/32 x 4-9/32 x 9-3/32 In

BALDWIN FILTERS| Zoro #: G1591843| Mfr #: BF1383-O

$41.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Filter Design: Spin-OnWidth: 4-9/32"Item: Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1591843 Mfr #: BF1383-O
Filter Design: Spin-OnWidth: 4-9/32"
Item: Fuel FilterHeight: 9-3/32"
Outside Dia.: 4-9/32"Includes: Open Port for Bowl, Port Thread: B80 x 3 8A Metric Buttress, I. Gasket, O-Ring Included
Description/Special Features: Fuel/Water Separator Spin-on with Open Port for BowlLength: 9-3/32"
Country of Origin (subject to change): China

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-on with Open Port for Bowl, Height 9-3/32 In., Length 9-3/32 In., Width 4-9/32 In., Outside Dia. 4-9/32 In., Includes Open Port for Bowl, Port Thread: B80 x 3 8A Metric Buttress, I. Gasket, O-Ring Included

Reviews