KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuel Filter, 9-3/8 x 4-1/4 x 9-3/8 In

BALDWIN FILTERS| Zoro #: G1352364| Mfr #: BF1382-SP

$29.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/4"
Height: 9-3/8"
Item: Fuel Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352364 Mfr #: BF1382-SP
Width: 4-1/4"Height: 9-3/8"
Item: Fuel FilterIncludes: Drain/Sensor Port, Sensor Port Thread: 9/16-18, I. Gasket, O-Ring Included
Description/Special Features: Fuel/Water Separator Spin-on with Drain and Sensor PortMicron Rating: 10
Length: 9-3/8"Outside Dia.: 4-1/4"
Filter Design: Spin-OnCountry of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-on with Drain and Sensor Port, Micron Rating 10, Height 9-3/8 In., Length 9-3/8 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes Drain/Sensor Port, Sensor Port Thread: 9/16-18, I. Gasket, O-Ring Included

Reviews