Fuel Filter, 9-7/32 x 3-15/16 x 9-7/32 In

BALDWIN FILTERS| Zoro #: G1620473| Mfr #: PF7655

$14.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 9-7/32"Inside Dia.: 1-5/8"Description/Special Features: Fuel Element
Save 15%. Sign up for Z-mail.


Zoro #: G1620473 Mfr #: PF7655
Length: 9-7/32"Inside Dia.: 1-5/8"
Description/Special Features: Fuel ElementFilter Design: Element Only
Width: 3-15/16"Height: 9-7/32"
Item: Fuel FilterMicron Rating: 4
Includes: Reinforced Center Tube, (2) Gaskets AttachedOutside Dia.: 3-15/16"
Country of Origin (subject to change): United States


Fuel Filter, Filter Design Element Only, Fuel Element, Micron Rating 4, Height 9-7/32 In., Length 9-7/32 In., Width 3-15/16 In., Outside Dia. 3-15/16 In., Inside Dia. 1-5/8 In., Includes Reinforced Center Tube, (2) Gaskets Attached