SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fuel/Water Separator, 11-7/32x4-9/32 In

BALDWIN FILTERS| Zoro #: G0589407| Mfr #: BF1285-SP

$51.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Fuel FilterLength: 11-7/32"Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0589407 Mfr #: BF1285-SP
Item: Fuel FilterLength: 11-7/32"
Filter Design: Spin-OnDescription/Special Features: Fuel/Water Separator Spin-on with Sensor Port and Drain
Width: 4-9/32"Height: 11-7/32"
Includes: Drain, Integral Post Seal, Sensor Port Thread: 1/2-20, I. GasketOutside Dia.: 4-9/32"
Micron Rating: 5Country of Origin (subject to change): United States

Description

Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-on with Sensor Port and Drain, Micron Rating 5, Height 11-7/32 In., Length 11-7/32 In., Width 4-9/32 In., Outside Dia. 4-9/32 In., Includes Drain, Integral Post Seal, Sensor Port Thread: 1/2-20, I. Gasket

Reviews