KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Filter, 1-23/32 x 6-23/32 In

BALDWIN FILTERS| Zoro #: G0608702| Mfr #: PT9143

$54.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Height: 6-23/32"
Includes: By-Pass Valve and Bail Handle, 1 O-Ring Attached
Width: 1-23/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608702 Mfr #: PT9143
Height: 6-23/32"Includes: By-Pass Valve and Bail Handle, 1 O-Ring Attached
Width: 1-23/32"Fluid Type: Hydraulic
Filter Design: Element OnlyDescription/Special Features: Hydraulic Element with Bail Handle
Outside Dia.: 1-23/32"Length: 6-23/32"
Item: Hydraulic FilterInside Dia.: 27/32"
Country of Origin (subject to change): Italy

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Hydraulic Element with Bail Handle, Height 6-23/32 In., Length 6-23/32 In., Width 1-23/32 In., Outside Dia. 1-23/32 In., Inside Dia. 27/32 In., Includes By-Pass Valve and Bail Handle, 1 O-Ring Attached

Reviews