JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hydraulic Filter, 3-15/16 x 8-5/16 In

BALDWIN FILTERS| Zoro #: G2433347| Mfr #: PT516

$24.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2433347 Mfr #: PT516
Filter Design: Element OnlyDescription/Special Features: Hydraulic Element
Fluid Type: HydraulicWidth: 3-15/16"
Outside Dia.: 3-15/16"Length: 8-5/16"
Item: Hydraulic FilterInside Dia.: 2-11/32"
Height: 8-5/16"Micron Rating: 27
Country of Origin (subject to change): United States

Product Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Hydraulic Element, Micron Rating 27, Height 8-5/16 In., Length 8-5/16 In., Width 3-15/16 In., Outside Dia. 3-15/16 In., Inside Dia. 2-11/32 In., Includes -

Product Reviews

Save 15%. Sign up for Z-mail.