Hydraulic Filter, 3-15/16 x 9-1/4 In

BALDWIN FILTERS| Zoro #: G1595693| Mfr #: PT830625

$12.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1595693 Mfr #: PT830625
Filter Design: Element OnlyDescription/Special Features: Hydraulic Element
Includes: (2) End Seals AttachedFluid Type: Hydraulic
Width: 3-15/16"Outside Dia.: 3-15/16"
Length: 9-1/4"Item: Hydraulic Filter
Inside Dia.: 1-15/16"Height: 9-1/4"
Country of Origin (subject to change): United States

Product Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Hydraulic Element, Height 9-1/4 In., Length 9-1/4 In., Width 3-15/16 In., Outside Dia. 3-15/16 In., Inside Dia. 1-15/16 In., Includes (2) End Seals Attached

Product Reviews

Save 15%. Sign up for Z-mail.