Hydraulic Filter, 3-25/32 x 16-7/8 In

BALDWIN FILTERS| Zoro #: G0838311| Mfr #: PT9453-MPG

$141.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Filter Design: Element Only
Includes: O-Ring Attached
Length: 16-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838311 Mfr #: PT9453-MPG
Filter Design: Element OnlyIncludes: O-Ring Attached
Length: 16-7/8"Height: 16-7/8"
Fluid Type: HydraulicOutside Dia.: 3-25/32"
Description/Special Features: Maximum Performance Glass hydraulic ElementInside Dia.: 2-3/16"
Width: 3-25/32"Item: Hydraulic Filter
Country of Origin (subject to change): United States

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Maximum Performance Glass Hydraulic Element, Height 16-7/8 In., Length 16-7/8 In., Width 3-25/32 In., Outside Dia. 3-25/32 In., Inside Dia. 2-3/16 In., Includes O-Ring Attached

Reviews