Shop Alternate Products
This Product is Discontinued
Baldwin Filters
Hydraulic Filter, 3-25/32 x 8-5/32 In (Discontinued)
Mfr # PT9425-MPG
Zoro # G1419695
This Product is Discontinued
Key Features
- Micron Rating 5
- Fluid Type Hydraulic
- Description/Special Features Maximum Performance Glass Hydraulic Element
- Length 8 5/32 in
- Height 8 5/32 in