Hydraulic Filter, 3-3/4 x 9-19/32 In

BALDWIN FILTERS| Zoro #: G1035124| Mfr #: BT8855-MPG

$60.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1035124 Mfr #: BT8855-MPG
Item: Hydraulic FilterFilter Design: Spin-On
Fluid Type: HydraulicIncludes: I. Gasket
Description/Special Features: Maximum Performance Glass Hydraulic Spin-onHeight: 9-19/32"
Micron Rating: 5Width: 3-3/4"
Outside Dia.: 3-3/4"Length: 9-19/32"
Country of Origin (subject to change): United States

Product Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-on, Micron Rating 5, Height 9-19/32 In., Length 9-19/32 In., Width 3-3/4 In., Outside Dia. 3-3/4 In., Includes I. Gasket

Product Reviews

Save 15%. Sign up for Z-mail.