KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Filter, 3-5/16 x 4-23/32 In

BALDWIN FILTERS| Zoro #: G1137455| Mfr #: PT9214

$114.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3-5/16"
Inside Dia.: 9/16"
Item: Hydraulic Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137455 Mfr #: PT9214
Width: 3-5/16"Inside Dia.: 9/16"
Item: Hydraulic FilterIncludes: Bail Handle, (2) Grommets Attached
Description/Special Features: Wire Mesh Hydraulic Element with Bail HandleFluid Type: Hydraulic
Height: 4-23/32"Length: 4-23/32"
Outside Dia.: 3-5/16"Filter Design: Element Only
Country of Origin (subject to change): Italy

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Wire Mesh Hydraulic Element with Bail Handle, Height 4-23/32 In., Length 4-23/32 In., Width 3-5/16 In., Outside Dia. 3-5/16 In., Inside Dia. 9/16 In., Includes Bail Handle, (2) Grommets Attached

Reviews