KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Filter, 4-13/16 x 11-9/16 In

BALDWIN FILTERS| Zoro #: G1995682| Mfr #: BT8800-MPG

$77.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-13/16"
Micron Rating: 5
Filter Design: Spin-On
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995682 Mfr #: BT8800-MPG
Width: 4-13/16"Micron Rating: 5
Filter Design: Spin-OnLength: 11-9/16"
Description/Special Features: Maximum Performance Glass Hydraulic Spin-onIncludes: I. Gasket
Height: 11-9/16"Outside Dia.: 4-13/16"
Fluid Type: HydraulicCountry of Origin (subject to change): United States

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-on, Micron Rating 5, Height 11-9/16 In., Length 11-9/16 In., Width 4-13/16 In., Outside Dia. 4-13/16 In., Includes I. Gasket

Reviews