Zoro Homepage

Hydraulic Filter, 4-1/4 in. O.D.

  • Mfr # PT9513

  • Zoro # G9345971


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Width
5 13/64 in
Height
9 3/4 in
Description/Special Features
Hydraulic Element
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9513
Zoro #
G9345971
UPC #
791440094208
Country of Origin
Italy

Dimensions

Width
5 13/64 in
Height
9 3/4 in
Outside Dia.
4 1/4 in
Length
5 1/8 in
Outside Diameter
4 1/4 in
Overall Length
5 1/8 in
Overall Height
9 3/4 in
Overall Width
5 3/16 in

Details

Filter Design
Cartridge
Description/Special Features
Hydraulic Element
Fluid Type
Hydraulic
Item
Hydraulic Filter Element
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9513

Description

Hydraulic Filter, Filter Design Cartridge, Hydraulic Element, Height 9 3/4 in, Length 5 1/8 in, Width 5 13/64 in, Outside Dia. 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.