FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Hydraulic Filter, 4-31/32 x 15-11/32 In

BALDWIN FILTERS| Zoro #: G2188751| Mfr #: PT8433-MPG

$108.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2188751 Mfr #: PT8433-MPG
Fluid Type: HydraulicFilter Design: Element Only
Item: Hydraulic FilterDescription/Special Features: Maximum Performance Glass hydraulic Element
Includes: O-Ring AttachedMicron Rating: 25
Width: 4-31/32"Outside Dia.: 4-31/32"
Length: 15-11/32"Inside Dia.: 13/32"
Height: 15-11/32"Country of Origin (subject to change): United States

Product Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Maximum Performance Glass Hydraulic Element, Micron Rating 25, Height 15-11/32 In., Length 15-11/32 In., Width 4-31/32 In., Outside Dia. 4-31/32 In., Inside Dia. 13/32 In., Includes O-Ring Attached

Product Reviews