KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Filter, 4-9/16 x 7-31/32 In

BALDWIN FILTERS| Zoro #: G2399065| Mfr #: PT390MPG

$33.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Description/Special Features: Maximum Performance Glass hydraulic Element
Includes: Reinforced Center Tube, (2) End Seals Attached
Height: 7-31/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399065 Mfr #: PT390MPG
Description/Special Features: Maximum Performance Glass hydraulic ElementIncludes: Reinforced Center Tube, (2) End Seals Attached
Height: 7-31/32"Length: 7-31/32"
Fluid Type: HydraulicInside Dia.: 2-7/32"
Outside Dia.: 4-9/16"Filter Design: Element Only
Item: Hydraulic FilterWidth: 4-9/16"
Country of Origin (subject to change): United States

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Maximum Performance Glass Hydraulic Element, Height 7-31/32 In., Length 7-31/32 In., Width 4-9/16 In., Outside Dia. 4-9/16 In., Inside Dia. 2-7/32 In., Includes Reinforced Center Tube, (2) End Seals Attached

Reviews