KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Filter, 5-19/32 x 16-23/32 In

BALDWIN FILTERS| Zoro #: G2115644| Mfr #: PT8436

$54.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-19/32"
Fluid Type: Hydraulic
Includes: Reinforced Center Tube, (2) I. Gaskets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115644 Mfr #: PT8436
Width: 5-19/32"Fluid Type: Hydraulic
Includes: Reinforced Center Tube, (2) I. GasketsDescription/Special Features: Hydraulic Element
Outside Dia.: 5-19/32"Micron Rating: 27
Filter Design: Element OnlyItem: Hydraulic Filter
Length: 16-23/32"Inside Dia.: 3-27/32"
Height: 16-23/32"Country of Origin (subject to change): United States

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Hydraulic Element, Micron Rating 27, Height 16-23/32 In., Length 16-23/32 In., Width 5-19/32 In., Outside Dia. 5-19/32 In., Inside Dia. 3-27/32 In., Includes Reinforced Center Tube, (2) I. Gaskets

Reviews