Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Air Filter, 4-25/32 x 15-31/32 in.
  • Zoro #: G0255193
  • Mfr #: RS5329
$27.49
  • Item: Air Filter
  • Outside Dia.: 4-25/32", Flange 7-1/4"
  • Element Only - Automotive Filters: No
See full product details
Orders over $50 ship free.

Baldwin Filters #RS5329 Specifications

  • Zoro #: G0255193
  • Mfr #: RS5329
Item: Air Filter Outside Dia.: 4-25/32", Flange 7-1/4"
Element Only - Automotive Filters: No Length: 16-1/8"
Includes: 3-5/8" (92.1) One End I. Gasket Description/Special Features: Radial Seal Inner Air Element
Air Filter Type - Automotive: Engine Inner Air Filter Height: 16-1/8"
Width: 4-25/32" Air Filter Design: Radial
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16-1/8 In., Width 4-25/32 In., Length 15-31/32 In., Outside Dia. 4-25/32 In., Flange 7-1/4 In.

Reviews of Baldwin Filters #RS5329