Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 13-3/32in. L x 3-3/8in. dia.

  • Zoro #: G0067439
  • Mfr #: RS5746

$25.07

  • Outside Dia.: 3-3/8"
  • Height: 13-3/32"
  • Air Filter Type - Automotive: Engine Inner Air Filter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Baldwin Filters #RS5746 Specifications

  • Zoro #: G0067439
  • Mfr #: RS5746
Outside Dia.: 3-3/8" Height: 13-3/32"
Air Filter Type - Automotive: Engine Inner Air Filter Length: 13-3/32"
Air Filter Design: Radial Item: Air Filter
Width: 3-3/8" Description/Special Features: Radial Seal Inner Air Element
Element Only - Automotive Filters: No Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13-3/32 In., Width 3-3/8 In., Length 13-3/32 In., Outside Dia. 3-3/8 In.

Reviews of Baldwin Filters #RS5746