Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 13-11/16 inL x 3-3/16 in dia.

  • Zoro #: G0107786
  • Mfr #: RS5783

$19.99

  • Outside Dia.: 3-3/16" to 4-31/32"
  • Air Filter Type - Automotive: Engine Inner Air Filter
  • Length: 13-11/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #RS5783 Specifications

  • Zoro #: G0107786
  • Mfr #: RS5783
Outside Dia.: 3-3/16" to 4-31/32" Air Filter Type - Automotive: Engine Inner Air Filter
Length: 13-11/16" Description/Special Features: Radial Seal Inner Air Element
Air Filter Design: Radial Item: Air Filter
Width: 3-3/16" to 4-31/32" Height: 13-11/16"
Element Only - Automotive Filters: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 13-11/16 In., Width 4-31/32 In., Length 13-11/16 In., Outside Dia. 3-3/16 In.

Reviews of Baldwin Filters #RS5783