Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 2-17/32 x 10-1/8 in.

  • Zoro #: G0536487
  • Mfr #: PA2489
$16.27
  • Air Filter Design: Round
  • Element Only - Automotive Filters: No
  • Item: Air Filter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Baldwin Filters #PA2489 Specifications

  • Zoro #: G0536487
  • Mfr #: PA2489
Air Filter Design: Round Element Only - Automotive Filters: No
Item: Air Filter Height: 10-1/8"
Length: 10-1/8" Description/Special Features: Inner Air Element
Air Filter Type - Automotive: Engine Inner Air Filter Includes: A. Gasket.: [1] Attached; F. Gasket.: G103-N
Width: 2-17/32" Outside Dia.: 2-17/32", Flange 3-3/32"
Country of Origin (subject to change): South Africa
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 10-1/8 In., Width 2-17/32 In., Length 10-1/8 In., Outside Dia. 2-17/32 In., Flange 3-3/32 In.

Reviews of Baldwin Filters #PA2489