20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Air Filter, 5-15/16 x 13-7/8 in.

BALDWIN FILTERS| Zoro #: G0935636| Mfr #: PA2522

$26.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Outside Dia.: 5-15/16"
  • Element Only - Automotive Filters: No
  • Air Filter Type - Automotive: Engine Inner Air Filter
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935636 Mfr #: PA2522
Outside Dia.: 5-15/16"Element Only - Automotive Filters: No
Air Filter Type - Automotive: Engine Inner Air FilterIncludes: Attached, G103-N Included
Item: Air FilterHeight: 13-7/8"
Description/Special Features: Inner Air ElementWidth: 5-15/16"
Length: 13-7/8"Country of Origin (subject to change): United States

Description

Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13-7/8 In., Width 5-15/16 In., Length 13-7/8 In., Outside Dia. 5-15/16 In.

Reviews