Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 7-5/8 x 18-3/8 in.

  • Zoro #: G0512127
  • Mfr #: PA2708

$50.14

  • Description/Special Features: Inner Air Filter Element
  • Item: Air Filter
  • Air Filter Type - Automotive: Engine Inner Air Filter
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Baldwin Filters #PA2708 Specifications

  • Zoro #: G0512127
  • Mfr #: PA2708
Description/Special Features: Inner Air Filter Element Item: Air Filter
Air Filter Type - Automotive: Engine Inner Air Filter Element Only - Automotive Filters: No
Includes: A. Gasket.: [1] Attached; F. Gasket.: G103-N Width: 7-5/8"
Length: 18-3/8" Air Filter Design: Round
Outside Dia.: 7-5/8" Height: 18-3/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18-3/8 In., Width 7-5/8 In., Length 18-3/8 In., Outside Dia. 7-5/8 In.

Reviews of Baldwin Filters #PA2708