Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Inner Air Filter, Round

  • Zoro #: G0124203
  • Mfr #: PA5497

$26.78

  • Description/Special Features: Inner Air Filter Element
  • Element Only - Automotive Filters: No
  • Outside Dia.: 5-3/16", Flange 5-29/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #PA5497 Specifications

  • Zoro #: G0124203
  • Mfr #: PA5497
Description/Special Features: Inner Air Filter Element Element Only - Automotive Filters: No
Outside Dia.: 5-3/16", Flange 5-29/32" Length: 16-5/16"
Height: 16-5/16" Item: Air Filter
Includes: Gasket Attached Air Filter Type - Automotive: Engine Inner Air Filter
Air Filter Design: Round Width: 5-3/16"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16-5/16 In., Width 5-3/16 In., Length 16-5/16 In., Outside Dia. 5-3/16 In., Flange 5-29/32 In.

Reviews of Baldwin Filters #PA5497