Oil Filter Element,

BALDWIN FILTERS| Zoro #: G1292584| Mfr #: PT431

$24.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-31/32"
Height: 9-1/16"
Item: Oil Filter Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292584 Mfr #: PT431
Width: 4-31/32"Height: 9-1/16"
Item: Oil Filter ElementIncludes: G164-A Included, (2) O-Rings Included
Description/Special Features: All Fluids ElementInside Dia.: 1-9/16"
Micron Rating: 25Length: 9-1/16"
Outside Dia.: 4-31/32"Filter Design: Element Only
Country of Origin (subject to change): United States

Description

Oil Filter Element, Filter Design Element Only, All Fluids Element, Micron Rating 25, Height 9-1/16 In., Length 9-1/16 In., Width 4-31/32 In., Outside Dia. 4-31/32 In., Inside Dia. 1-9/16 In., Includes G164-A Included, (2) O-Rings Included

Reviews