WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Oil Filter, Spin-On,

BALDWIN FILTERS| Zoro #: G0403383| Mfr #: B7004

$24.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Oil Filter
Outside Dia.: 4-21/32"
Length: 8-3/32"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0403383 Mfr #: B7004
Item: Oil FilterOutside Dia.: 4-21/32"
Length: 8-3/32"Filter Design: Spin-On
Height: 8-3/32"Width: 4-21/32"
Description/Special Features: Lube Spin-onIncludes: I. Gasket
Micron Rating: 45Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 45, Height 8-3/32 In., Length 8-3/32 In., Width 4-21/32 In., Outside Dia. 4-21/32 In., Includes I. Gasket

Product Reviews