Oil Filter, Spin-On,

BALDWIN FILTERS| Zoro #: G0834014| Mfr #: BF7764

$34.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834014 Mfr #: BF7764
Includes: Integral Post SealHeight: 11-5/16"
Micron Rating: 10Filter Design: Spin-On
Description/Special Features: Fuel FilterWidth: 4-21/32"
Outside Dia.: 4-21/32"Length: 11-5/16"
Item: Oil FilterCountry of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Spin-On, Fuel Filter, Micron Rating 10, Height 11-5/16 In., Length 11-5/16 In., Width 4-21/32 In., Outside Dia. 4-21/32 In., Includes Integral Post Seal

Product Reviews

Save 15%. Sign up for Z-mail.