20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Oil Filter, Spin-On, By-Pass

BALDWIN FILTERS| Zoro #: G1728596| Mfr #: B337

$12.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1728596 Mfr #: B337
Includes: I. GasketMicron Rating: 15
Filter Design: Spin-OnDescription/Special Features: By-Pass Lube Spin-on
Width: 4-1/4"Outside Dia.: 4-1/4"
Length: 5-27/32"Item: Oil Filter
Height: 5-27/32"Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Spin-On, By-Pass Lube Spin-on, Micron Rating 15, Height 5-27/32 In., Length 5-27/32 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes I. Gasket
Save 15%. Sign up for Z-mail.