Oil Filter, Spin-On, By-Pass

BALDWIN FILTERS |Zoro #: G1878432|Mfr #: B7164

$22.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1878432 Mfr #: B7164
Includes: (1) I GasketHeight: 7-5/8"
Description/Special Features: By-PassFilter Design: Spin-On
Width: 4-1/4"Outside Dia.: 4-1/4"
Length: 7-5/8"Item: Oil Filter
Country of Origin (subject to change): United States

Product Description

Oil Filter, Filter Design Spin-On, By-Pass, Height 7-5/8 In., Length 7-5/8 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes (1) I Gasket

Product Reviews

Save 15% when you sign up for Z-mail.