LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Oil Filter, Spin-On, Dual-Flow

BALDWIN FILTERS| Zoro #: G1962256| Mfr #: B7121

$27.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil Filter
Outside Dia.: 4-1/4"
Length: 7-11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962256 Mfr #: B7121
Item: Oil FilterOutside Dia.: 4-1/4"
Length: 7-11/32"Filter Design: Spin-On
Height: 7-11/32"Width: 4-1/4"
Description/Special Features: Dual-Flow Lube Spin-onIncludes: Anti-Drainback Pipe; 14 - 16 PSID By-Pass Valve, I. Gasket
Micron Rating: 45Country of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 45, Height 7-11/32 In., Length 7-11/32 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes Anti-Drainback Pipe; 14 - 16 PSID By-Pass Valve, I. Gasket

Reviews