Oil Filter, Spin-On, Dual-Flow

BALDWIN FILTERS| Zoro #: G2269583| Mfr #: BD7159

$18.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-21/32"
Height: 4-15/16"
Item: Oil Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269583 Mfr #: BD7159
Width: 4-21/32"Height: 4-15/16"
Item: Oil FilterIncludes: 40 PSID By-Pass Valve, I. Gasket
Description/Special Features: Dual-Flow Lube Spin-onMicron Rating: 45
Length: 4-15/16"Outside Dia.: 4-21/32"
Filter Design: Spin-OnCountry of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 45, Height 4-15/16 In., Length 4-15/16 In., Width 4-21/32 In., Outside Dia. 4-21/32 In., Includes 40 PSID By-Pass Valve, I. Gasket

Reviews