KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter, Spin-On, Dual-Flow

BALDWIN FILTERS| Zoro #: G1411322| Mfr #: BD7353

$36.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-21/32"
Height: 14-7/32"
Item: Oil Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411322 Mfr #: BD7353
Width: 4-21/32"Height: 14-7/32"
Item: Oil FilterIncludes: I. Gasket
Description/Special Features: Dual-Flow Lube Spin-onMicron Rating: 20
Length: 14-7/32"Outside Dia.: 4-21/32"
Filter Design: Spin-OnCountry of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Dual-Flow Lube Spin-on, Micron Rating 20, Height 14-7/32 In., Length 14-7/32 In., Width 4-21/32 In., Outside Dia. 4-21/32 In., Includes I. Gasket

Reviews