KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter, Spin-On, Full-Flow

BALDWIN FILTERS| Zoro #: G1296215| Mfr #: B7600

$9.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/4"
Height: 10-1/16"
Item: Oil Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296215 Mfr #: B7600
Width: 4-1/4"Height: 10-1/16"
Item: Oil FilterIncludes: I. Gasket
Description/Special Features: Full-Flow Lube Spin-onMicron Rating: 45
Length: 10-1/16"Outside Dia.: 4-1/4"
Filter Design: Spin-OnCountry of Origin (subject to change): United States

Description

Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 45, Height 10-1/16 In., Length 10-1/16 In., Width 4-1/4 In., Outside Dia. 4-1/4 In., Includes I. Gasket

Reviews