KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Fltr, Spin-On, 4-1/32"x3-1/8"x4-1/32"

BALDWIN FILTERS| Zoro #: G1126675| Mfr #: B7430

$15.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/8"
Item: Oil Filter
Includes: Anti-Drainback Valve, 14 PSID By-Pass Valve, I. Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126675 Mfr #: B7430
Width: 3-1/8"Item: Oil Filter
Includes: Anti-Drainback Valve, 14 PSID By-Pass Valve, I. GasketDescription/Special Features: Lube Spin-on
Height: 4-1/32"Length: 4-1/32"
Outside Dia.: 3-1/8"Filter Design: Spin-On
Country of Origin (subject to change): Morocco

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 4-1/32 In., Length 4-1/32 In., Width 3-1/8 In., Outside Dia. 3-1/8 In., Includes Anti-Drainback Valve, 14 PSID By-Pass Valve, I. Gasket

Reviews