KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Fltr, Spin-On, 5-1/16"x3-5/8"x5-1/16"

BALDWIN FILTERS| Zoro #: G0926712| Mfr #: B7273

$12.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-5/8"
Item: Oil Filter
Includes: Anti-Drainback Valve, By-Pass Valve, I. Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0926712 Mfr #: B7273
Width: 3-5/8"Item: Oil Filter
Includes: Anti-Drainback Valve, By-Pass Valve, I. GasketDescription/Special Features: Lube Spin-on
Height: 5-1/16"Length: 5-1/16"
Outside Dia.: 3-5/8"Filter Design: Spin-On
Country of Origin (subject to change): Cyprus

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 5-1/16 In., Length 5-1/16 In., Width 3-5/8 In., Outside Dia. 3-5/8 In., Includes Anti-Drainback Valve, By-Pass Valve, I. Gasket

Reviews