Oil/Fuel Filter, 29-3/8x6-1/2x29-3/8 In

BALDWIN FILTERS| Zoro #: G1372892| Mfr #: P1510

$27.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 29-3/8"Inside Dia.: 1-15/32"Description/Special Features: Lube or Fuel Element
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372892 Mfr #: P1510
Length: 29-3/8"Inside Dia.: 1-15/32"
Description/Special Features: Lube or Fuel ElementFilter Design: Element Only
Width: 6-1/2"Height: 29-3/8"
Item: Oil FilterIncludes: End Seal Included
Outside Dia.: 6-1/2"Country of Origin (subject to change): United States

Description

Fuel and Oil Filter, Filter Design Element Only, Lube or Fuel Element, Height 29-3/8 In., Length 29-3/8 In., Width 6-1/2 In., Outside Dia. 6-1/2 In., Inside Dia. 1-15/32 In., Includes End Seal Included

Reviews