KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Outer Air Filter, 19-9/32 x 18-5/16 in.

BALDWIN FILTERS| Zoro #: G1115335| Mfr #: PA3932

$192.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 19-9/32"
Item: Air Filter Element
Includes: Attached Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115335 Mfr #: PA3932
Width: 19-9/32"Item: Air Filter Element
Includes: Attached GasketDescription/Special Features: Outer Air Filter Element
Height: 18-5/16"Length: 18-5/16"
Air Filter Design: Element OnlyOutside Dia.: 19-9/32"
Country of Origin (subject to change): United States

Description

Air Filter Element, Outer Air Filter Element, Height 18-5/16 In., Length 18-5/16 In., Width 19-9/32 In., Outside Dia. 19-9/32 In., Includes Attached Gasket

Reviews