Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Air Filter, 9-9/32 x 18-15/16 in.
  • Zoro #: G0273113
  • Mfr #: RS3517
$38.95
  • Air Filter Design: Radial
  • Element Only - Automotive Filters: No
  • Outside Dia.: 9-9/32"
See full product details
Orders over $50 ship free.

Baldwin Filters #RS3517 Specifications

  • Zoro #: G0273113
  • Mfr #: RS3517
Air Filter Design: Radial Element Only - Automotive Filters: No
Outside Dia.: 9-9/32" Item: Air Filter
Description/Special Features: Radial Seal Outer Air Element Height: 18-15/16"
Air Filter Type - Automotive: Engine Outer Air Filter Width: 9-9/32"
Length: 18-15/16" Includes: 5-5/32" (131.0) One End I. Gasket
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18-15/16 In., Width 9-9/32 In., Length 18-15/16 In., Outside Dia. 9-9/32 In.

Reviews of Baldwin Filters #RS3517