Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 22-29/32in. Lx11-13/32in.dia.

  • Zoro #: G0067210
  • Mfr #: RS5288XP

$102.44

  • Height: 22-29/32"
  • Description/Special Features: Extreme Performance Nano Radial Seal Outer Air Element
  • Length: 22-29/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #RS5288XP Specifications

  • Zoro #: G0067210
  • Mfr #: RS5288XP
Height: 22-29/32" Description/Special Features: Extreme Performance Nano Radial Seal Outer Air Element
Length: 22-29/32" Item: Air Filter
Outside Dia.: 11-13/32" Air Filter Type - Automotive: Engine Outer Air Filter
Air Filter Design: Radial Element Only - Automotive Filters: No
Includes: F. Gasket.: [1] Included Width: 11-13/32"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cabin air filters have become more common in newer cars. Baldwin Filters Air Filter include characteristics like: Length: 22-29/32", Width: 11-13/32", Includes: Inlet Adapter.

Reviews of Baldwin Filters #RS5288XP