Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Air Filter, 7-3/8 x 15-1/2 in.
  • Zoro #: G0244307
  • Mfr #: PA3629
$91.56
  • Outside Dia.: 7-3/8"
  • Includes: 9-9/32" Lid; A. Gasket.: [2] Attached; F. Gasket.: G103-N
  • Width: 7-3/8"
See full product details
This item ships free.

Baldwin Filters #PA3629 Specifications

  • Zoro #: G0244307
  • Mfr #: PA3629
Outside Dia.: 7-3/8" Includes: 9-9/32" Lid; A. Gasket.: [2] Attached; F. Gasket.: G103-N
Width: 7-3/8" Height: 15-1/2"
Description/Special Features: Outer Air Element with Lid Length: 15-1/2"
Element Only - Automotive Filters: No Air Filter Design: Radial
Air Filter Type - Automotive: Engine Outer Air Filter Item: Air Filter
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 15-1/2 In., Width 7-3/8 In., Length 15-1/2 In., Outside Dia. 7-3/8 In.

Reviews of Baldwin Filters #PA3629