Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Outer Air Filter, Round

  • Zoro #: G0124230
  • Mfr #: PA5496

$56.39

  • Outside Dia.: 9-7/32"
  • Width: 9-7/32"
  • Element Only - Automotive Filters: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Baldwin Filters #PA5496 Specifications

  • Zoro #: G0124230
  • Mfr #: PA5496
Outside Dia.: 9-7/32" Width: 9-7/32"
Element Only - Automotive Filters: No Item: Air Filter
Height: 16-7/8" Description/Special Features: Outer Air Filter Element
Length: 16-7/8" Includes: Gasket Attached
Air Filter Type - Automotive: Engine Outer Air Filter Air Filter Design: Round
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 16-7/8 In., Width 9-7/32 In., Length 16-7/8 In., Outside Dia. 9-7/32 In.

Reviews of Baldwin Filters #PA5496