KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Power Steering Filter, 4 x 5-7/32 In

BALDWIN FILTERS| Zoro #: G2119984| Mfr #: PT8487

$12.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Fluid Type: Power Steering
Includes: Inside-Out Flow, (2) Gaskets Attached
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2119984 Mfr #: PT8487
Width: 4"Fluid Type: Power Steering
Includes: Inside-Out Flow, (2) Gaskets AttachedDescription/Special Features: Power Steering Element
Outside Dia.: 4"Micron Rating: 40
Filter Design: Element OnlyItem: Power Steering Filter
Length: 5-7/32"Inside Dia.: 1-3/32" and 1-15/32"
Height: 5-7/32"Country of Origin (subject to change): United States

Description

Power Steering Filter, Fluid Type Power Steering, Filter Design Element Only, Power Steering Element, Micron Rating 40, Height 5-7/32 In., Length 5-7/32 In., Width 4 In., Outside Dia. 4 In., Inside Dia. 1-3/32 In. and 1-15/32 In., Includes Inside-Out Flow, (2) Gaskets Attached

Reviews